Beli vacuum valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CONTROL DEVICES Vacuum and Pressure Relief ValveDeskripsi:These vacuum relief valves are designed for use in systems to help maintain a desired vacuum level.atribut:
- UNSPSC: 40141606
- Body Material: Brass
- Function: Easily Convert from Vacuum to Pressure Relief by Reversing Poppet and Spring
- Hex (inch): 1-5/8
- Length (inch): 5-1/4
- Max. CFM - Valves (cfm): 40
- Maximum Temperature (°F): 250
- Operational Pressure Range (psi): 0 to 20
- Poppet: Brass Piston with O-Ring Seal
- Preset Setting (PSI): 0 to 14.7
- Seal Material: Nitrile
- Spring Material: Stainless Steel
- Valve Inlet Port: 1-inch NPT
- Valve Vacuum Range (in.Hg): 0 to 30
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- CONTROL DEVICES Vacuum & Pressure Relief ValveDeskripsi:Vacuum relief valves connect to compatible pneumatic systems and protect them from dropping below their pressure limits. They slowly open further as the pressure falls and close again once pressure rises above their set point.atribut:
- UNSPSC: 40141606
- Application: Low Pressure Tanks; Steam Vessels; Vacuum Equipment
- Manufacturer Part Number: VRG125-001
- Country of Origin: USA (subject to change)
- Body Material: Brass
- Cracking Pressure - Maximum (psi): 13.3
- Flow Rate - Maximum (cfm): 100
- Inlet Port Connection Gender: Male
- Inlet Port Connection Size (inch): 1-1/4
- Inlet Port Connection Type: NPT
- Maximum Operating Pressure (psi): 13.3
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): -20
- Relief Type: Proportional Relief
- Vacuum Maximum (in Hg): 28
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Val-Matic Air and Vacuum Release Valves (Katup Udara)Deskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)atribut:
- Pressure (bar): 25
- AS ONE Vacuum Valve 8mm Dia (Katup Vakum)atribut:
- AS ONE Part Number: 62-2986-19
- AQUATROL Relief Valvesatribut:
- UNSPSC: 40141606
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- ECONOLINE Pressure Relief Valve (Katup Pengaman Tekanan)atribut:
- UNSPSC: 31160000
- 317 Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- YUKEN EH Series Pressure Control ValvesDeskripsi:These are closed-loop type pressure control valves controlling the system pressure from low to high in proportion to the input voltage. The stable pressure control is possible even in a small flow rate.atribut:
- Minimum Flow (L/minute): 0.5
- Pressure Adjustment Range: 0.2 - 24.5
- Alarm Signal Output (Open Collector) Voltage/Current (VDC/mA): Max. 30/Max. 40
- Ambient Temperature (°C): 0 to 50
- Coil Resistance (ohm): 10
- Hyteresis: 1% or less
- Input Impedance (kΩ): 10
- Input Signal (Mpa/VDC): 24.5/5
- Maximum Flow Rate (L/minute): 30
- Maximum Input Power (W): 28
- Maximum Operating Pressure (MPa): 24.5
- Pressure Signal Output (VDC/MPa): 5/24.5
- Repeatability : 1% or less
- Series Number: Proportional Electro-Hydraulic Pressure Control Valve (3/8, Sub-plate mounting)
- Supply Electric Power (VDC): 24
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
Daftar Harga vacuum valve Terbaru October 2026
| CONTROL DEVICES Vacuum and Pressure Relief Valve | Rp2.999.900 |
| Weflo Pressure Relief Valve | Rp24.999.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| CASH VALVE Relief Valves | Rp15.999.900 |
| CONTROL DEVICES Vacuum & Pressure Relief Valve | Rp7.199.900 |
| Non Brand Flange JIS 10K | Rp33.900 |
| KUNKLE VALVE Relief Valves | Rp10.999.900 |
| Val-Matic Air and Vacuum Release Valves (Katup Udara) | Rp5.099.900 |
| Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan) | Rp82.999.900 |
| AS ONE Vacuum Valve 8mm Dia (Katup Vakum) | Rp1.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)





/oaP109395874-1.jpg)
/Victaulic%20Bermad%20Pressure%20Relief%20Valve%20ULFM%20(Katup%20Tekanan)/jwP106186716-1.jpg)
/pcP110341912-1.jpg)
/1fP107802051-1.jpg)

/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)
/e7P104565511-4.jpg)
/l3P111619759-1.jpg)
/317%20Type%20Brass%20Safety%20Valve/5eP107802194-2.jpg)



/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)